Skip to content Skip to navigation menu
Waldron® Gear Coupling Flex Hub

2W FHUB2 3/4CF3/8K

Waldron® Gear Coupling Flex Hub
Item #103931349
  • 2W Coupling Size
  • 2.75" Bore Flex Hub
Waldron® Gear Coupling Flex Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2W Coupling Size
  • 2.75" Bore Flex Hub

features

  • Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
  • Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
  • Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
  • Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
  • Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
Hub Dia. 4 in
Length Through Bore 2.4375 in
RPM [Max] 5900 rpm
Coupling Size 2W
Material Steel
HP @ RPM 50 hp @ 100 rpm
Torque Rating 31500 in lb
Weight 9.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison