- 3 1/2W
- 8 1/4" Outside Diameter
- Continuous
- Standard Sleeve
- Proprietary Soft Seal Type
applications
- Applications where space is limited
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
| Seal Type | Proprietary Soft Seal |
| Bolt Holes | N/A |
| RPM [Max] | 4600 rpm |
| Flange Type | Continuous |
| Type | Standard Sleeve |
| Bolt Circle Dia. | N/A |
| Size of Bolts | N/A |
| HP @ RPM | 230 hp @ 100 rpm |
| Coupling Size | 3 1/2W |
| Torque Rating | 14500 in lb |
| Weight | 22.78 LB |
| EAN or UPC | 662384499216 |

