Skip to content Skip to navigation menu
Fast's® Gear Coupling Flex Hub

3F FHUB2 5/8

Fast's® Gear Coupling Flex Hub
Item #102186325
  • 3F Coupling Size
  • 2.625" Bore Flex Hub
Fast's® Gear Coupling Flex Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3F Coupling Size
  • 2.625" Bore Flex Hub

applications

  • Overhead cranes
  • Main drives
  • Refiners
  • Rolling mills
  • Barkers
  • Motors
  • Pumps
  • Gearboxes
  • Runout tables

features

  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling
  • Precision-drilled flange bolt holes
  • Exposed bolt flanges are standard
  • Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
  • Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
Material Steel
Coupling Size 3F
RPM [Max] 6800 rpm
Torque Rating 101000 in lb
Length Through Bore 3.59375 in
Hub Dia. 4 1/4 in
HP @ RPM 160 hp @ 100 rpm
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison