- 4H Coupling Size
- 4.919" Bore Flex Hub
features
- O-ring style seal
- Shrouded or exposed bolt sleeves
- Reversible hubs
- Maximum bore up to 43.5" (1.1 m)
- Maximum torque up to 284,000,000 in lb (32,100 kN-m)
- ABS and DNV approved designs
- Sizes 1 through 30 available
- Many types available: Mill Motor, Slide, Shear Pin, Floating Shaft, Limited End Float, Electrically insulated, Alloy steel and other custom design styles
| RPM [Max] | 5260 rpm |
| Torque Rating | 236000 in lb |
| Coupling Size | 4H |
| Material | Steel |
| HP @ RPM | 375 hp @ 100 rpm |
| Length Through Bore | 4.75 in |
| Hub Dia. | 7 3/4 in |
| Weight | 60.06 LB |

