Skip to content Skip to navigation menu
Waldron® Gear Coupling

4W MMHUB14

Waldron® Gear Coupling
Item #102144490
  • Size 4W Coupling Flex Hub
  • Bored for Mill Motor Frame 14
Waldron® Gear Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4W Coupling Flex Hub
  • Bored for Mill Motor Frame 14
Coupling Size 4W
Mill Motor Size 814
Hub Dia. 7 1/2 in
RPM [Max] 3500 rpm
Material Steel
Torque Rating [Max] 221000 in lb
Length Through Bore 4.75 in
HP @ RPM 350 hp @ 100 rpm
Weight 77.0 LB
EAN or UPC 662384488715
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison