- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 2.36 in Overall Width
- 52100 Steel Bearing
- C0 Internal Clearance
features
- Best used for extremely high radial loads, marginal axial loads and capable of 1.5 degrees of dynamic misalignment in either direction
- Made from premium high carbon, high chromium Japanese steel
- Available with a steel (RZ) or a brass (FY) cage
- Heat stabalized to 350 F
- Available in shaker screen sizes (223XX series, RROVSW502C4 in suffix, only with Brass cage (FY))
- Available with a tapered bore ("K" in suffix)
| Weight | 20.833 LB |
| EAN or UPC | 605790345562 |

