- Single Row Radial Bearing, 0.75" ID x 1.75" OD x 0.375" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Radial Internal Clearance | C3 |
| Inner Ring Width | 3/8 in |
| No. in Set | Single Bearing |
| Outer Ring Width | 3/8 in |
| Cage Type | Metal |
| Cage Material | Steel |
| icNumber | 7701167 |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| O.D. | 1.75 in |
| Lubricant | Mul-Temp SRL |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Enclosure | Double Sealed |
| Material | Steel |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Min] | -22 °F |
| O.D. Type | Straight |
| Seal Material | Rubber |
| Bearing Type | Radial |
| Precision | Standard |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Temperature Range [Max] | 212 °F |
| I.D. | 3/4 in |
| Ball Material | Steel |
| Preload Level | None |
| Bore Type | Round Bore |
| Weight | 0.152 LB |
| EAN or UPC | 605790116049 |

