- Outer Ring & Roller Assembly
- 3/4" ID x 1" OD x 3/8" Wide
- w/o Oil Hole
- Open
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Cage Material | Cageless |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| End Type | Open End |
| No. of Rows | 1 |
| O.D. | 1 in |
| I.D. | 3/4 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.023 LB |
| EAN or UPC | 605790207709 |

