- Outer Ring & Roller Assembly
- 3/8" ID x 9/16" OD x 3/8" Wide
- w/Oil Hole
- Open
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Cageless |
| Self Aligning | No |
| O.D. | 0.5625 in |
| Precision Ground | Yes |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| No. of Rows | 1 |
| Enclosure | Open |
| Capacity | Standard Capacity |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| I.D. | 3/8 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.011 LB |
| EAN or UPC | 605790186097 |

