- Outer Ring & Roller Assembly
- 1/2" ID x 11/16" OD x 3/8" Wide
- w/Oil Hole
- Open
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Cage Material | Cageless |
| I.D. | 1/2 in |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Precision Ground | Yes |
| End Type | Open End |
| O.D. | 0.6875 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.014 LB |
| EAN or UPC | 605790190643 |

