- Series HM89400 Single Cup
- 3" OD x 0.9063" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.9063 in |
| O.D. Type | Straight |
| Enclosure | N/A |
| Series | HM89400 |
| Cone Width | N/A |
| Material | Steel |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Single Cup |
| O.D. | 3 in |
| Origin | Cups |
| I.D. | N/A |
| Weight | 0.57 LB |
| EAN or UPC | 605790124778 |

