- 3 in Inner Diameter
- 3.5 in Outer Diameter
- 1.5 in Overall Width
features
- Available with a precision ground outside diameter (GB style) for applications that require higher precision and/or two bearings mounted side by side
- Available with heavy duty rollers (BH style) for applications that require maximum radial load capacity
- Available with a closed end (M)
- Best used to provide maximum radial load capacity (full complement of rollers, no cage) for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH)
| Origin | Needle Radial |
| Weight | 0.833 LB |
| EAN or UPC | 605790192388 |

