- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium Japanese steel
- Machined Brass (FY), Polymer (TVP,AG) and Steel Cages (no call out) are available
- Optional rib constructions available (NU, NJ, NUP styles)
- Maximum capacity option (E) is available on most sizes
| Weight | 3.22 LB |
| EAN or UPC | 605790368844 |

