- 0.5 in Inner Diameter
- 1.75 in Outer Diameter
- 1.06 in Overall Width
- Double Sealed Enclosure
features
- Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRDC inch series)
| Material | Steel |
| Bearing Type | Needle Bearing |
| Weight | 0.58 LB |
| EAN or UPC | 605790406058 |

