- 12 oz Aerosol
- Interior-Exterior Paint Enamel
- Safety Orange
- Dry To Touch Time 12 min
- Dry To Handle 30 min
applications
- Any metal or wood surface
- Motors
- Tools
- Pipelines
- Conduit
- Ducts
- Drums
- Cabinets
- Furniture
features
- Hard, protective, durable finish
- High amount of solids ensures maximum coverage with excellent adhesion
- Dries fast
- in just 8 minutes to the touch
- No Runs, no Drips, no Errors!™ formula
- VOC compliant and lead-free acrylic
- No recoat window
- Uniform coverage
- Superior performance, both indoors and outdoors
- Other colors available
| Origin | Lacquers |
| Low VOC | Yes |
| Durability | Good |
| Container Size | 12 oz |
| Finish | Gloss |
| Container Type | Aerosol |
| Net Fill | 12 oz |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Coverage Quality | Good |
| Application Method | Aerosol |
| Color | Safety Orange |
| Dry Time | 30 min |
| Recoat Time | Anytime |
| Weight | 7.0 LB |
| EAN or UPC | 75577482412 |
-
No Air Shipping


