- Primer
- Gray
- 12.00 oz Aerosol
- 8 min Dry Time
applications
- Ducts
- Conduit
- Motors
- Tools
- Guard rails
- Piping
- Metal racking
- Cabinets
- Furniture
features
- Superior corrosion protection
- Direct to metal
- EZ Touch 360° dial spray tip
- Smooth durable finish
- Available in quart size
- Dries in 8 minutes or less
| Dry Time | 8 min |
| Container Size | 12 oz |
| Color | Gray Primer |
| Application Method | Spray |
| Color Group | Gray |
| Finish | Flat |
| Temperature Rating [Max] | 80 °F |
| Flash Point | <0 °F |
| Application | Metal, Glass, Concrete, Ceramic, Masonry, Plastic |
| Container Type | Aerosol |
| Weight | 1.063 KG |
| EAN or UPC | 724504690382 |
-
No Air Shipping


