
- T600AA Series Hard Wall Marine Exhaust Hose ISCG/SAE J1527 B2
- Alfagomma®
- 75 PSI
- 50' Length
- 4"
Hose Application | Exhaust |
Hose Length | 50 ft |
Hose I.D. | 4 in |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 75 psi |
Package Type | Coiled |
Temperature Range [Max] | 212 °F |
Color | Black |
Weight | 106.0 LB |
EAN or UPC | 822353082157 |
