- 12.5 HP
- 3600 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 132 Frame
| Frame | 132 |
| Service Factor | 1.15 |
| No. of Poles | 2 |
| RPM | 3600 rpm |
| Voltage Rating | 575/990 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Weight | 178.0 LB |
| Frame | 132 |
| Service Factor | 1.15 |
| No. of Poles | 2 |
| RPM | 3600 rpm |
| Voltage Rating | 575/990 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Weight | 178.0 LB |