
- 0.35 HP
- 1200 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 71 Frame
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TENV |
Frame | 71 |
No. of Poles | 6 |
RPM | 1200 rpm |
Weight | 25.0 LB |

Voltage Rating | 230/460 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TENV |
Frame | 71 |
No. of Poles | 6 |
RPM | 1200 rpm |
Weight | 25.0 LB |