
- 15 HP
- 3600 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Frame | 160 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Enclosure | TEFC |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
No. of Poles | 2 |
Weight | 193.0 LB |

Frame | 160 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Enclosure | TEFC |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
No. of Poles | 2 |
Weight | 193.0 LB |