- 1 HP
- 3600 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 71 Frame
| RPM | 3600 rpm |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Voltage Rating | 333/575 |
| Frame | 71 |
| No. of Poles | 2 |
| Service Factor | 1.15 |
| Weight | 19.0 LB |
| RPM | 3600 rpm |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Voltage Rating | 333/575 |
| Frame | 71 |
| No. of Poles | 2 |
| Service Factor | 1.15 |
| Weight | 19.0 LB |