
- 1.5 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 90 Frame
No. of Poles | 6 |
RPM | 1200 rpm |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 90 |
Weight | 39.0 LB |

No. of Poles | 6 |
RPM | 1200 rpm |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 90 |
Weight | 39.0 LB |