- ODP Motors
- Single Phase
- 1 1/2 hp
- 3,450 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Mounting | Rigid |
| Efficiency Group | 74 |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Input Phase | Single Phase |
| Model No. | 110110 |
| Voltage Rating | 115/208-230 V |
| Hz | 60 Hz |
| Frame | 56 |
| RPM | 3450 rpm |
| Inch/Metric | Inch |
| C Dimension | 10.84 in |
| Insulation | B4 |
| Full Load Amps | 18/9.8-9 A |
| Weight | 31.0 LB |
| EAN or UPC | 691720007877 |

