- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1120 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 6 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Mounting | B3 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Efficiency Group | 64 % |
| Hz | 60 |
| RPM | 1120 rpm |
| Frame | D71C |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Frame Material | Aluminum |
| Insulation | F |
| Full Load Amps | 1.16/0.58 |
| Weight | 13.0 LB |
| EAN or UPC | 691720035894 |

