- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1130 rpm
- Three Phase
| Efficiency Group | 70 % |
| Rotation | Reversible |
| Phase | Three Phase |
| Motor Application | General Purpose |
| RPM | 1130 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | B3 |
| Full Load Amps | 1.3/0.65 |
| Frame | D80C |
| Service Factor | 1.15 |
| Frame Material | Aluminum |
| Insulation | F |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Poles | 6 |
| Drive End Bearing | 6204 |
| Open End Bearing | 6204 |
| Hz | 60 |
| Weight | 20.0 LB |
| EAN or UPC | 691720035986 |

