- AC Motor
- Auger Drive Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
| RPM | 1725 rpm |
| Service Factor | 1 |
| Voltage Rating | 115/208-230 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Mounting | Round |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Motor Application | Auger Drive |
| Poles | 4 |
| Insulation | B |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Frame | 56Z |
| Efficiency Group | 80 % |
| Full Load Amps | 15.2/8.2-7.6 |
| Weight | 41.0 LB |

