- AC Motor
- Elevator Duty Motor Application
- 10 hp
- 1160 rpm
- Three Phase
| Drive End Bearing | 309 |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| Efficiency Group | 86.5 % |
| Insulation | F |
| Poles | 6 |
| RPM | 1160 rpm |
| Frame | 256TC |
| Hz | 60 |
| Rotation | Reversible |
| Motor Application | Elevator Duty |
| Enclosure Designation | Drip Proof |
| Full Load Amps | 33.5 |
| Voltage Rating | 200 |
| Phase | Three Phase |
| Open End Bearing | 208 |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Weight | 223.0 LB |
| EAN or UPC | 691720089835 |

