- AC Motor
- Elevator Duty Motor Application
- 12 1/2 hp
- 1180 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | DP |
| Poles | 6 |
| Hz | 60 |
| RPM | 1180 rpm |
| Frame | 284T |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Drive End Bearing | 310 |
| Service Factor | 1 |
| Rotation | Reversible |
| Insulation | F |
| Open End Bearing | 209 |
| Frame Material | Rolled Steel |
| Motor Application | Elevator Duty |
| Mounting | Rigid Base |
| Efficiency Group | 86.5 % |
| Full Load Amps | 42/21 |
| Weight | 1323.0 LB |
| EAN or UPC | 691720026311 |

