- For 10 mm Tube OD
- G1/4 BSPP Thread
- Brass with Nylon Washer
- Single Banjo Compression Fitting
| End Types | Compression & BSPP |
| Fitting Type | Banjo |
| Tube OD | 10 mm |
| Height | 31.000 mm |
| Hex Size | 19 mm |
| Fitting Angle | 90° |
| Compression Nut Hex Size | 17 mm |
| Material | Brass |
| Seal Type | Nylon Washer |
| Center to Start of Thread | 13 mm |
| Center to Edge of Nut | 34 mm |
| End Size | G1/4 |
| Weight | 0.257 LB |
| EAN or UPC | 820099106588 |

