Skip to content Skip to navigation menu
Legris0118 14 13 39

0118 14 13 39

Single Banjo Compression Fitting
Item #102114122
  • For 14 mm Tube OD
  • G1/4 BSPP Thread
  • Brass with Bi-Material Seal
  • Single Banjo Compression Fitting
Legris0118 14 13 39
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 14 mm Tube OD
  • G1/4 BSPP Thread
  • Brass with Bi-Material Seal
  • Single Banjo Compression Fitting
Center to Start of Thread 16 mm
End Size G1/4
Material Brass
Center to Edge of Nut 37 mm
Fitting Angle 90°
Seal Type Bi-Material
Tube OD 14 mm
Height 36.000 mm
End Types Compression & BSPP
Fitting Type Banjo
Compression Nut Hex Size 17 mm
Weight 0.421 LB
EAN or UPC 820099106960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison