- For 18 mm Tube OD
- G1/2 BSPP Thread
- Brass with Bi-Material Seal
- Single Banjo Compression Fitting
| Tube OD | 18 mm |
| Height | 47.000 mm |
| Seal Type | Bi-Material |
| Fitting Type | Banjo |
| Compression Nut Hex Size | 27 mm |
| Fitting Angle | 90° |
| End Types | Compression & BSPP |
| Material | Brass |
| Center to Edge of Nut | 43 mm |
| End Size | G1/2 |
| Center to Start of Thread | 19.5 mm |
| Weight | 0.835 LB |
| EAN or UPC | 820099107356 |

