- For 8 mm Tube OD
- G3/8 BSPP Threaded End
- Bi-material Seal Seal Type
- Double Banjo Compression Fitting
| Fitting Angle | 90° |
| Material | Brass |
| End Types | Compression & BSPP |
| Height | 31.500 mm |
| Fitting Type | Banjo |
| Center to Start of Thread | 13.5 mm |
| Threaded End Size | G3/8 |
| Center to Edge of Nut | 30 mm |
| Tube OD | 8 mm |
| Compression Nut Hex Size | 22 mm |
| Seal Type | Bi-Material |
| Weight | 0.306 LB |
| EAN or UPC | 820099107998 |

