- For 10 mm Tube OD
- G1/4 BSPP Threaded End
- Bi-material Seal Seal Type
- Double Banjo Compression Fitting
| Seal Type | Bi-Material |
| Center to Edge of Nut | 34 mm |
| Height | 30.000 mm |
| Fitting Type | Banjo |
| End Types | Compression & BSPP |
| Compression Nut Hex Size | 17 mm |
| Threaded End Size | G1/4 |
| Material | Brass |
| Fitting Angle | 90° |
| Tube OD | 10 mm |
| Center to Start of Thread | 13 mm |
| Weight | 0.343 LB |
| EAN or UPC | 820099108087 |

