Skip to content Skip to navigation menu
Legris0119 12 17 39

0119 12 17 39

Double Banjo Compression Fitting
Item #102114454
  • For 12 mm Tube OD
  • G3/8 BSPP Threaded End
  • Bi-material Seal Seal Type
  • Double Banjo Compression Fitting
Legris0119 12 17 39
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 12 mm Tube OD
  • G3/8 BSPP Threaded End
  • Bi-material Seal Seal Type
  • Double Banjo Compression Fitting
End Types Compression & BSPP
Center to Edge of Nut 34 mm
Center to Start of Thread 15 mm
Material Brass
Fitting Angle 90°
Height 34.500 mm
Fitting Type Banjo
Compression Nut Hex Size 22 mm
Threaded End Size G3/8
Tube OD 12 mm
Seal Type Bi-Material
Weight 0.398 LB
EAN or UPC 820099108353
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison