- For 14 mm Tube OD
- G1/4 BSPP Threaded End
- Bi-material Seal Seal Type
- Double Banjo Compression Fitting
| Height | 36.000 mm |
| Material | Brass |
| Tube OD | 14 mm |
| Fitting Angle | 90° |
| End Types | Compression & BSPP |
| Center to Edge of Nut | 37 mm |
| Threaded End Size | G1/4 |
| Fitting Type | Banjo |
| Center to Start of Thread | 16 mm |
| Compression Nut Hex Size | 17 mm |
| Seal Type | Bi-Material |
| Weight | 0.546 LB |
| EAN or UPC | 820099108414 |

