- For 20 mm Tube OD
- G3/4 BSPP Threaded End
- Bi-material Seal Seal Type
- Double Banjo Compression Fitting
| Compression Nut Hex Size | 32 mm |
| Fitting Type | Banjo |
| Fitting Angle | 90° |
| End Types | Compression & BSPP |
| Center to Start of Thread | 20.5 mm |
| Tube OD | 20 mm |
| Center to Edge of Nut | 44 mm |
| Height | 50.000 mm |
| Threaded End Size | G3/4 |
| Seal Type | Bi-Material |
| Material | Brass |
| Weight | 0.705 LB |
| EAN or UPC | 820099108865 |

