- For 19 mm ID Rubber Hose
- 21.5 mm Barbed End Size
- 25 mm Straight Tube OD
- Brass
- Barbed Adapter
| Barbed Length | 38 mm |
| End Types | Straight End & Barbed End |
| Fitting Description | Barbed Adapter for Rubber Hose |
| Overall Length | 70 mm |
| Material | Brass |
| Straight Tube OD (D1) | 25 mm |
| Fitting Type | Barbed Adaptor |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Barbed End Size | 21.5 mm |
| Hose I.D. | 19 mm |
| Weight | 0.11 LB |
| EAN or UPC | 820099112015 |

