| Overall Length | 1.72 in |
| Barbed I.D. | 0.43 in |
| Tube OD | 16 mm |
| Barbed Length | 0.78 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Weight | 0.039 LB |
| EAN or UPC | 820099123448 |
| Overall Length | 1.72 in |
| Barbed I.D. | 0.43 in |
| Tube OD | 16 mm |
| Barbed Length | 0.78 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Weight | 0.039 LB |
| EAN or UPC | 820099123448 |