- 3/8" OD
- Fluoropolymer FEP 140 Tubing
- White
- 25' Roll
description
- Legris Fluoropolymer FEP 140 Tubing is of food quality and provides excellent resistance to aggressive and corrosive agents and to high temperatures.
applications
- Food and industrial
- For metric tubing
features
- Available in fractional and metric sizes
- Excellent ultraviolet resistance
- FDA-approved material
- Good abrasion resistance
- Packaged in Tubepack®
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
| Material | Fluoropolymer |
| Color | Clear |
| Temperature Range [Max] | 302 °F |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 3/8 in |
| Tube OD | 3/8 in |
| Bend Radius [Min] | 4.33 in |
| Tube I.D. | 0.3 in |
| Packaged Length | 25 ft |
| Inch/Metric | Inch |
| Weight | 1.15 LB |

