Skip to content Skip to navigation menu
Legris1094U53 13

1094U53 13

Polyurethane Tubing
Item #102108738
  • Translucent Red Polyurethane Tubing
  • 1/8" OD, 1/16" ID, 100 ft Tubepack
Legris1094U53 13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Translucent Red Polyurethane Tubing
  • 1/8" OD, 1/16" ID, 100 ft Tubepack

description

  • Polyurethane tubing is usually the best choice for applications requiring extensive flexing, a small bend radius or where kinking can be a problem. Nycoil uses a raw material that will not break down or be affected in any way by moisture. Being a naturally rubbery compound, it requires no plasticizers that can leach out over time. This material also offers superior resistance to grease, oils, fuels and abrasion, making it suitable for a wide variety of applications. Since Nycoil's push-to-connect fittings have the highest gripping "force" as compared to other brands, it is assured that our tubing will always work with our fittings. However, when using push-to-connect fittings from other manufacturers with any brand of polyurethane tubing, testing for retention reliability is strongly recommended. Further, we recommend using only polyurethane tubing made from 95A Durometer hardness compound with push-to-connect fittings. In addition, compression type fittings should never be used with polyurethane tubing of any hardness.

applications

  • In-plant automotive
  • Rapid cycles
  • Food processing
  • Pneumatics
  • Automation

features

  • Packaged in Tubepack®
  • Vacuum rating: 28" Hg
  • Fractional sizes also available in 50', 500" and 1,000' rolls
  • Metric sizes also available in 100 m rolls
  • Excellent abrasion resistance
Material Polyurethane
Temperature Range [Max] 165 °F
Color Translucent Red
Packaged Length 100 ft
Tube I.D. 1/16 in
Temperature Range [Min] -40 °F
Bend Radius [Min] 0.25 in
Tube O.D. 1/8 in
Inch/Metric Inch
Weight 0.617 LB
EAN or UPC 820099663623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison