- Green Polyethylene Tubing
- 1/2" OD, 3/8" ID, 250 ft Tubepack
description
- Polyethylene tubing is the most commonly used tubing due to its flexibility, wide range of chemical resistance and lower cost. Whether it conveys food or compressed air in a pneumatic application around food, polyethylene tubing is highly chemical resistant and ideal for washdown applications. Dimensionally stable for use with all types of push-to-connect fittings, including Legris' nickel-plated brass fittings. LLDPE has a much higher resistance to stress cracking as compared to other polyethylene compounds. It is also chemically inert, meaning it forms a good barrier against moisture, vapors and gases – minimizing the possibility of leaks or contamination. Where prolonged exposure to sunlight or ultraviolet (UV) light is a concern, black tubing is recommended for extended life.
applications
- Food processing
- Pneumatics
- Automation
- In-plant automotive
- Rapid cycles
features
- Vacuum rating: 28" Hg
- Also available in 100' and 500' rolls
compliances
- 0
| Color | Green |
| Material | Polyethylene |
| Temperature Range [Min] | -40 °F |
| Packaged Length | 250 ft |
| Bend Radius [Min] | 2.5 in |
| Temperature Range [Max] | 150 °F |
| Inch/Metric | Inch |
| Tube O.D. | 1/2 in |
| Tube I.D. | 3/8 in |
| Weight | 8.8 LB |

