Skip to content Skip to navigation menu
Legris1099U04 01

1099U04 01

Polyurethane Tubing
Item #102108531
  • Black Polyurethane Tubing
  • 5/32" OD, 3/32" ID, 1,000 ft Roll
Legris1099U04 01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Polyurethane Tubing
  • 5/32" OD, 3/32" ID, 1,000 ft Roll

description

  • Polyurethane tubing is usually the best choice for applications requiring extensive flexing, a small bend radius or where kinking can be a problem. Nycoil uses a raw material that will not break down or be affected in any way by moisture. Being a naturally rubbery compound, it requires no plasticizers that can leach out over time. This material also offers superior resistance to grease, oils, fuels and abrasion, making it suitable for a wide variety of applications. Since Nycoil's push-to-connect fittings have the highest gripping "force" as compared to other brands, it is assured that our tubing will always work with our fittings. However, when using push-to-connect fittings from other manufacturers with any brand of polyurethane tubing, testing for retention reliability is strongly recommended. Further, we recommend using only polyurethane tubing made from 95A Durometer hardness compound with push-to-connect fittings. In addition, compression type fittings should never be used with polyurethane tubing of any hardness.

applications

  • Food processing
  • Pneumatics
  • Automation
  • In-plant automotive
  • Rapid cycles

features

  • Metric sizes also available in 100 m rolls
  • Excellent abrasion resistance
  • Vacuum rating: 28" Hg
  • Packaged in Tubepack®
  • Fractional sizes also available in 50', 500" and 1,000' rolls
Packaged Length 1000 ft
Inch/Metric Inch
Tube I.D. 3/32 in
Temperature Range [Min] -40 °F
Tube O.D. 5/32 in
Bend Radius [Min] 0.375 in
Material Polyurethane
Color Black
Temperature Range [Max] 165 °F
Weight 7.4 LB
EAN or UPC 820099179506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison