- Composite 90 Degree Male Thread to Tube Flow Regulator
- Bi-Directional
- Slotted Screw Adjustment
- 1/4 BSPP Thread
- 6 mm Tube OD
| Connection Type | Male Thread to Tube |
| Female Port Size | N/A |
| Temperature Range [Max] | 160 °F |
| Material | Composite |
| Configuration | 90° |
| Female Port Type | N/A |
| Adjustment Type | Slotted Screw |
| Pressure [Max] | 145 psi |
| Temperature Range [Min] | 30 °F |
| Direction of Flow | Bi-Directional |
| Tube OD | 6 mm |
| Male Thread Size | 1/4 |
| Male Thread Type | BSPP |
| Weight | 0.075 LB |
| EAN or UPC | 820099318295 |

