- Composite 90 Degree Male Thread to Tube Flow Regulator
- Meter-In
- Knob Adjustment
- 3/8 BSPT Thread
- 12 mm Tube OD
description
- Legris flow control valves mount directly to cylinders. Exhaust air flows freely through the flow control
- supply air is metered in through a specially designed adjustment screw. Use supply flow controls to control the speed of single-acting cylinders.
features
- Tapered threads have pre-applied thread sealant
- One-piece construction design
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Recessed screw provides security and helps prevent unwanted adjustment
- Rotates 360° for ease of assembly
| Tube OD | 12 mm |
| Pressure [Max] | 145 psi |
| Configuration | 90° |
| Material | Composite |
| Connection Type | Male Thread to Tube |
| Female Port Type | N/A |
| Pressure [Min] | 15 psi |
| Female Port Size | N/A |
| Direction of Flow | Meter-In |
| Temperature Range [Max] | 160 °F |
| Male Thread Type | BSPT |
| Adjustment Type | Knob |
| Temperature Range [Min] | 30 °F |
| Male Thread Size | 3/8 |
| Weight | 0.138 LB |
| EAN or UPC | 820099322100 |

