| Hex Size | 11/16 in |
| Tube OD | 3/8 in |
| Inside Dia. | 0.343 in |
| Fitting Description | Female Connector |
| Overall Length | 0.88 in |
| Weight | 0.043 LB |
| EAN or UPC | 820099660813 |
| Hex Size | 11/16 in |
| Tube OD | 3/8 in |
| Inside Dia. | 0.343 in |
| Fitting Description | Female Connector |
| Overall Length | 0.88 in |
| Weight | 0.043 LB |
| EAN or UPC | 820099660813 |