| Fitting Description | Male Elbow |
| Center to End of Thread | 0.67 in |
| Sleeve Center to Center | 0.6 in |
| Tube OD | 1/8 in |
| Thread Size | 1/8 |
| Weight | 0.046 LB |
| EAN or UPC | 820099641300 |
| Fitting Description | Male Elbow |
| Center to End of Thread | 0.67 in |
| Sleeve Center to Center | 0.6 in |
| Tube OD | 1/8 in |
| Thread Size | 1/8 |
| Weight | 0.046 LB |
| EAN or UPC | 820099641300 |