Skip to content Skip to navigation menu
LegrisU103L A

U103L A

Pipe coupling - 1/8"
Item #102097793
LegrisU103L A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Hex Size 9/16 in
End Size 1/8 NPT(f)
Overall Length 0.75 in
I.D. 0.34 in
Weight 0.036 LB
EAN or UPC 820099641973
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison