| Center to End of Female Thread | 0.55 in |
| Center to End of Thread | 0.66 in |
| I.D. | 0.219 in |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Weight | 0.078 LB |
| EAN or UPC | 820099642093 |
| Center to End of Female Thread | 0.55 in |
| Center to End of Thread | 0.66 in |
| I.D. | 0.219 in |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Weight | 0.078 LB |
| EAN or UPC | 820099642093 |