Skip to content Skip to navigation menu
SMVector Drive

ESV751N06TMC

SMVector Drive
Item #104634048
  • SMV Series Vector Drive
  • NEMA 4X - Indoor Only, Convection Cooled
  • 600 Volt Three Phase Input
  • 1 hp Power Rating
  • 1.7 A Output Current
  • Integrated Line Disconnect
  • No Communications Installed / Standard Keypad
+ Show More + Show Less
SMVector Drive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SMV Series Vector Drive
  • NEMA 4X - Indoor Only, Convection Cooled
  • 600 Volt Three Phase Input
  • 1 hp Power Rating
  • 1.7 A Output Current

description

  • The SMVector drive delivers unparalleled performance and simplicity. The SMVector drive is the right choice when you need it all – performance, power, packaging and intuitive programming.

applications

  • Food processing machinery
  • Packaging machinery
  • Material handling
  • Conveying systems
  • HVAC systems

features

  • NEW sequencer function
  • V/Hz through vector control
  • Up to 60 hp
  • NEMA® 1 and NEMA® 4X enclosures
  • Flexible power ranges
  • Industrial grade packaging
  • Intuitive user interface
  • Electronic programming module
  • Exceptional starting torque
  • Load: constant torque or variable torque
  • Dynamic speed regulation
  • Quick acceleration
  • Two-year warranty
  • Original Integrated EMC Filters are available on NEMA® 4X drives to meet CE regulations
Input Voltage 600
Load Type Constant Torque, Variable Torque
Inverter or Vector Duty Vector Duty
Installed I/O & Communication Module No Communications Installed / Standard Keypad
Input Phase Three Phase
Power Rating 1 hp
Control Series SMV
Cooling Type Convection
Output Current Continuous Amps 1.7 A
Integrated Line Disconnect Yes
Enclosure NEMA® 4X – Indoor Only, Convection Cooled
EMC Filter No
Weight 7.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison