Skip to content Skip to navigation menu
Flush Type Fitting

700502

Flush Type Fitting
Item #102084307
  • Straight Flush Type Fitting
  • For 1/4" Hole Size
Flush Type Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Flush Type Fitting
  • For 1/4" Hole Size

description

  • For installations where protruding fittings cannot be used. Fittings sit flush, and are not easily damaged. For use on line shafting pulleys or revolving bearings.
Type/Angle Straight
Drill Diameter 1/4 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison